Dryden™ Single Function Hand Shower in Venetian Bronze

Part #D57051RB  |  Item #4086521  |  Manufacturer Part #57051-RB

$ 343.04 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single-setting full body spray hand shower
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Certified dual check valves for backflow protection
  • Features Touch-Clean® spray holes

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dryden™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

EPA Compliant: Yes

Faucet Connection: Male NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Hose Included: Yes

Hose Length: 82 in

IAPMO Listed: No

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: No

Showerhead Function: Single

Slide Bar Height: 25-3/4 in

Spray Type: Full Body

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.68