Thermostatic Valve Trim Only with Single Lever Handle in Spotshield Stainless
Dryden™ Thermostatic Valve Trim Only with Single Lever Handle in Spotshield Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
- ADA Compliant
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 2-3/100 in
- Faucet Height:
- 7 in
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Material:
- Zinc
- Handle Type:
- Metal Lever
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Maximum Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 80 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 2.1 lb