Wall Mount Toilet Tissue Holder in Polished Nickel
Dryden™ Wall Mount Toilet Tissue Holder in Polished Nickel
Frequently Purchased Together
Product Details
- Extends 3-1/8 in. from wall
- Pivoting arm
- Perfectly coordinates with the Dryden bath collection
- Mounting hardware and mounting template included with product
- Assembled dimensions: 1-3/4 in. H x 3-1/8 in. D x 8-1/2 in. W
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- 1-3/4 in. square flanges
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-1/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 1.885 lb