Wall Mount Toilet Tissue Holder in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Dryden™ Wall Mount Toilet Tissue Holder in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Wall Mount Toilet Tissue Holder in Brilliance® Stainless

  • Fast #
  • Part #D75150SS
  • Item #3629101
  • Manufacturer Part #75150-SS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extends 3-1/8 in. from wall
  • Pivoting arm
  • Perfectly coordinates with the Dryden bath collection
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-3/4 in. H x 3-1/8 in. D x 8-1/2 in. W
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • 1-3/4 in. square flanges
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed -:
No
Length:
8-1/2 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
3-1/8 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
1.885 lb