Tub and Shower Escutcheon in Stainless Steel

You last purchased this on
 
Delta Faucet

Dryden™ Tub and Shower Escutcheon in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Tub and Shower Escutcheon in Stainless Steel

  • Fast #
  • Part #DRP52588SS
  • Item #3698975
  • Manufacturer Part #RP52588SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Trim
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Faucet Part Type:
Escutcheon
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Material:
Metal
Maximum Height:
1 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.665 lb