Two Handle Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Dryden™ Two Handle Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Two Handle Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17T051CZ
  • Item #4274918
  • Manufacturer Part #T17T051-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Utilizes the MultiChoice Universal rough-in feature
  • Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
  • The stylized square raincan shower head provides a drenching, invigorating experience
  • Thermostatic valve with volume control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
3-81/100 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
TempAssure® Thermostatic
GSA Approved:
No
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Supply Lines Included:
No
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
3.44 lb