Delta Faucet Dryden™ Two Handle Bathtub & Shower Faucet in Venetian Bronze Trim Only

DT17T051RB

Manufacturer Part #: T17T051-RB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The stylized square raincan shower head provides a drenching, invigorating experience
  • Utilizes the MultiChoice Universal rough-in feature
  • Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
  • Thermostatic valve with volume control

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CSA Certified
Yes
Collection
Dryden™
Depth
3-81/100 in
Faucet Height
7 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Thermostatic Valve
Flow Rate
8.5 gpm
Handle Material
Zinc
Handle Type
Metal Lever
Height
2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Maximum Height
7 in
Number of Handles
Two Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Zinc
Trim Only
Yes
Tub Spout Type
Diverter
Type
Faucet
Valve Trim Type
Thermostatic
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Weight
3.44

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday