Delta Faucet
Dryden™ Two Handle Roman Tub Faucet in SpotShield Stainless Trim Only
Part #DT2751SP | Item #7260545 | Manufacturer Part #T2751-SP
Product Details
- SpotShield Technology helps your tub filler stay cleaner, longer by resisting water spots and fingerprints
- ADA Compliant
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Rigid slip-on spout
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Collection: Dryden™
Color Finish: SpotShield® Stainless
Color Finish Category: Stainless Steel
Deck Plate Included: No
Depth: 11-11/50 in
Faucet Connection: IPS
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 18 gpm
Green: [Yes, WaterSense]
Handle Material: Brass
Handle Type: Lever
Height: 7-81/100 in
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 4 in
Spout Reach: 9 in
Spout Type: Rigid Slip-on
Supply Lines Included: No
Trim Only: Yes
Type: Faucet
WaterSense Labeled: Yes
Weight: 5.468
Width: 13-15/16 in