Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)
Dryden™ Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 162-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
- Spray setting: full body
- Spray settings include: Full Body
- Meets standards set by Americans with Disabilities Act (ADA)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 9-11/25 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- TempAssure® Thermostatic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 12-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Shape:
- Square
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/4 in
- Spray Type:
- Full Body
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 8.6 gpm
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 5.862 lb