Dryden™ Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

Part #DT17T451SS  |  Item #3628916  |  Manufacturer Part #T17T451-SS

$ 507.89 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Dryden™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 9-11/25 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: TempAssure® Thermostatic

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 12-1/2 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 12-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Shape: Square

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-1/4 in

Spray Type: Full Body

Supply Lines Included: No

Trim Only: Yes

Tub Spout Flow Rate: 8.6 gpm

Tub Spout Reach: 6-1/4 in

Tub Spout Type: Diverter

Type: Faucet

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Weight: 5.862

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access