Single Handle Pressure Balancing Valve Trim in Polished Nickel

You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #DT14051PN
  • Item #4880235
  • Manufacturer Part #T14051-PN
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Utilizes the MultiChoice Universal rough-in feature
  • Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
  • Single function pressure balance cartridge
  • Handle adjusts temperature
  • Pressure Balance control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Maximum Height:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
7 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
2.27 lb