Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT14051SS
  • Item #3629374
  • Manufacturer Part #T14051-SS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Utilizes the MultiChoice Universal rough-in feature
  • Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
  • Pressure balance cartridge maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Monitor valve protects from rapid changes in hot or cold water
  • Backed by Delta Faucet’s lifetime limited warranty
  • Valve is not included, must purchase separately
  • Pressure Balance control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
2.15 lb