Dryden™ Valve Trim Only in Venetian Bronze

Part #DT14051RB  |  Item #3629264  |  Manufacturer Part #T14051-RB

$ 195.20 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Pressure balance cartridge maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Utilizes the MultiChoice Universal rough-in feature
  • Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
  • Pressure Balance control

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CSA Certified: Yes

Collection: Dryden™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 2-11/25 in

Faucet Height: 7 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Type: Metal Lever

Height: 7 in

IAPMO Listed: Yes

Material: Zinc

Maximum Height: 7 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 7 in

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 2.14