Dual Function H2Okinetic® and Water Saver Showerhead in Polished Chrome
Dual Function H2Okinetic® and Water Saver Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Installs in minutes
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Adjustable H2Okinetic spray allows you to choose a powerful, drenching shower or adjust the flow for a gentle, highly water-efficient experience
- Spray settings include: Adjustable H2OKinetic spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-63/100 in
- Diameter:
- 4-1/16 in
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Plastic
- Height:
- 4-3/50 in
- Material:
- Plastic
- Maximum Height:
- 4-3/50 in
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®, Water Saver
- WaterSense Labeled:
- No
- Weight:
- 1.333 lb