Hand Shower Wall Elbow in Black Stainless
This product has been replaced by
Manufacturer Part #50560-KS-PR
Hand Shower Wall Elbow in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Personal shower wall supply
- Can be used for replacement or for new construction installation
- 90 degree Wall elbow
- RP32549 and RP3913 Replacement
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 1-1/2 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- NPSM
- End Connections:
- FNPT x NPSM
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in