Delta Faucet Electronic Soap Dispenser Kit in Polished Chrome

DDESD550

Color Finish

(Pricing is for Chrome)

$419.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits on decks up to 2" thick
  • For use with 1000 and 2000 shot soap bottles
  • LED indicate low battery or low soap
  • Requires 4 D cells batteries

SPECIFICATIONS

ADA Compliant
Yes
Capacity
800 mL
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Height
3-37/50 in
Installation Type
Deck Mount
Material
Brass
Power Source
Battery

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday