Delta Faucet End Cap Screw and Top Elbow

DRP72432

Color/Finish

Starting at $9.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta® Faucet 57021 Slide Bar Hand Shower
CARB OTC LEED Compliant
No
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Material
Brass
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday