Delta Faucet

End Cap Screw and Top Elbow in Polished Chrome

Part #DRP72432  |  Manufacturer Part #RP72432

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 63/100 in

Faucet Material: Brass

Height: 69/100 in

IAPMO Listed: No

Material: Brass, Metal

Maximum Height: 69/100 in

NSF Certified: No

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.05