End Cap Screw and Top Elbow in Venetian Bronze
End Cap Screw and Top Elbow in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Screw
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 63/100 in
- Faucet Material:
- Brass
- Height:
- 69/100 in
- IAPMO Listed -:
- No
- Material:
- Brass, Metal
- Maximum Height:
- 69/100 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.07 lb