Delta Faucet

End Valve Assembly in Polished Chrome

Part #DRP38368  |  Manufacturer Part #RP38368

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-13/100 in

Faucet Part Type: Repair Kit

GSA Approved: No

Handle Material: Brass

Height: 4-9/100 in

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Length: 10 in

Material: Brass

Maximum Height: 4-9/100 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.895