Escutcheon Assembly and Sleeve in Polished Chrome
Escutcheon Assembly and Sleeve in Polished Chrome
Frequently Purchased Together
Product Details
- Polished chrome plated
- 4" to 16" adjustable centers
- Round Escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Bracket
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-5/8 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb