0 items

Delta Faucet Allora™ Escutcheon

DRP47274

Color Finish

Starting at $37.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Allora™
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
10 in
Material
Metal
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday