0 items

Delta Faucet Transitional Escutcheon

DRP64070

Color Finish

Starting at $63.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Collection
Transitional
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
8 in
Material
Zinc
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday