Escutcheon For 1-Handle Faucet Brilliance Stainless

You last purchased this on
 
Delta Faucet

Escutcheon For 1-Handle Faucet Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Escutcheon For 1-Handle Faucet Brilliance Stainless

  • Fast #
  • Part #DRP51490SS
  • Item #3754614
  • Manufacturer Part #RP51490SS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Escutcheon
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.05 lb