Escutcheon in Oil Rubbed Bronze
Escutcheon in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 PT: 4800-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Trim
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.005 lb