0 items

Delta Faucet Escutcheon Trim Screw

DRP196

Color Finish

Starting at $4.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Escutcheon trim screws (2)
  • For chrome tub and shower trim plates
  • Two flange screws

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1 in
Length
4-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday