Escutcheon Trim Screw in Brilliance Polished Brass
Escutcheon Trim Screw in Brilliance Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brilliance Polished Brass finish
- For valves roughed in too deep
- 1" longer than RP196 screws.
- Also available in Aged Pewter, Polished Nickel, Stainless and Venetian Bronze
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 4-13/100 in
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- Height:
- 19/50 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 19/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb
- Width:
- 2 in