Escutcheon Trim Screw in Brilliance Stainless
Pivotal Escutcheon Trim Screw in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome
- For 14, 17 and 17T series escutcheons
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Screw
- Collection:
- Pivotal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Escutcheon
- Height:
- 19/50 in
- Length:
- 2-3/4 in
- Material:
- Steel
- Maximum Height:
- 19/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb