Single Lever Handle Bar Faucet in Arctic Stainless
Esque® Single Lever Handle Bar Faucet in Arctic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
- High-arc pull-down swivels 360degrees
- Optional escutcheon available for purchase separately
- ADA Compliant
- 1 or 3-hole 8" installation
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic
- Collection:
- Esque®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 9 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-1/2 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 14-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 6-22/25 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc Pull Down Swivel
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.14 lb