Essa® 3 in. 13 oz. Kitchen Soap Dispenser in Matte Black

Part #DRP100736BL  |  Item #8050853  |  Manufacturer Part #RP100736BL

$ 65.41 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal construction to increase product quality and performance
  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz. capacity
  • Includes refill funnel
  • 3 in. maximum deck thickness

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Capacity: 13 oz

Collection: Essa®

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Metal

Maximum Deck Thickness: 3 in

Maximum Height: 3 in

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Reach: 3 in

Spring Loaded: No

Weight: 1.414