3 in. 13 oz. Kitchen Soap Dispenser in Venetian Bronze
Essa® 3 in. 13 oz. Kitchen Soap Dispenser in Venetian Bronze
Frequently Purchased Together
Product Details
- Slimmer metal soap heads with better design
- Uses the existing soap bottle and pump mechanism
- Metal construction to increase product quality and performance
- 3 in. maximum deck thickness
- 13 oz. capacity
- Refillable from above the deck
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Essa®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- Yes
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 3 in
- Spring Loaded:
- No
- Weight:
- 1.414 lb