Delta Faucet

Essa® Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #D9113TDST  |  Manufacturer Part #9113T-DST

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP73954 may be ordered separately
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: [Commercial, Residential]

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Essa®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 1-1/4 in

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16 in

Faucet Material: Metal

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Metal Lever

Height: 15-3/4 in

Hose Included: Yes

Hose Length: 20 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Metal

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 15-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Power Source: Battery

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-3/4 in

Spout Reach: 9-1/4 in

Spout Swivel: 360°

Spout Type: High Arc Pull Down Swivel

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 7.748