Extendable Shower Arm Brilliance Polished Brass
Extendable Shower Arm Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 13" - 22" for overhead showering
- Brass construction
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Height:
- 3-47/50 in
- Length:
- 22 in
- Material:
- Brass
- Maximum Height:
- 3-47/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.48 lb