Extendable Shower Arm Stainless Steel

You last purchased this on
 
Delta Faucet

Extendable Shower Arm Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Extendable Shower Arm Stainless Steel

  • Fast #
  • Part #DU6930SS
  • Item #4275083
  • Manufacturer Part #U6930-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 13" - 22" for overhead showering
  • 1/2" IPS male thread
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
22 in
Faucet Mount:
Shower Arm Mount
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-47/50 in
Length:
35 in
Material:
Brass
Maximum Height:
3-47/50 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
1.48 lb