0 items

Delta Faucet Cassidy™ Faucet and Riser with Single Lever Handle

D797LF

Color Finish

Starting at $301.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 11-9/16" H x 7-5/16" D x 3-11/16" W
  • Drain assembly sold separately
  • Gpm: 1.5 at 60 psi
  • High-arc spout
  • Meets standards set by ADA
  • Single or 3-hole installation
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Cartridge Type
Ceramic Disc
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
9-31/32 in
Spout Reach
5-13/32 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday