Fiber Washer (12 Pack)

Part #D060446A  |  Item #1861411  |  Manufacturer Part #060446A

$ 6.90 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Application: Commercial

Faucet Part Type: Washer

GSA Approved: No

IAPMO Listed: No

Material: Fiber

NSF Certified: No

Package Quantity: 12 Pack

Side Spray: No

Smart Home Enabled: No

Trim Only: No

WaterSense Labeled: No

Weight: 0.01