0 items

Delta Faucet Flange Tub and Shower

DRP51034

Color Finish

Starting at $12.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless
Color Finish Category
Stainless Steel
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday