0 items

Delta Faucet Traditional® Floor Mount Tub Filler Riser

DRP73766

Color Finish

Starting at $742.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 31 3?4" - 32 11?16" from floor to spout outlet depending on tub filler trim kit
  • 38" overall height (risers only)
  • Dual column design, 8" center-to-center
  • Insulated to control surface condensation and heat
  • MUST ORDER ROUGH SEPARATELY
  • Optional riser extension set (RP73767) provides 2" of additional spout height
  • Optional spout reach extension set (RP80157) provides 2" of additional spout reach
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Traditional®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Flow Rate
11.8 gpm
Handle Type
Lever
Installation Type
Floor Mount
Material
Brass
NSF Certified
No
Number of Handles
Two Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday