Foundations Handle Kit in Brilliance Stainless

Part #DRP74148SS  |  Item #4852184  |  Manufacturer Part #RP74148SS

$ 34.79 EACH

Color/Finish:
Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Foundations

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Handle Kit

Flow Rate: 8 gpm

High Pressure: 60

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.785