Single Handle Centerset Bathroom Sink Faucet in Chrome

You last purchased this on
 
Delta Faucet

Foundations® Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #DB510LF
  • Item #3863397
  • Manufacturer Part #B510LF
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Foundations® Single Handle Centerset Bathroom Sink Faucet in Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal pop-up
  • ADA compliant
  • 3-hole 4 in. installation
  • Backed by Delta faucet’s lifetime limited warranty
  • Drain pop up in matching finish included
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Foundations®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6 in
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
2-5/8 in
Spout Reach:
4-1/4 in
Spout Type:
Fixed
Style:
Transitional
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
3.03 lb