Single Handle Kitchen Faucet with Side Spray in Stainless
Foundations® Single Handle Kitchen Faucet with Side Spray in Stainless
Frequently Purchased Together
Product Details
- Includes convenient side sprayer
- ADA Compliant
- 3-hole 8" installation
- Flow rate: 1.8 gpm at 60 psi
- Standard spout swivels 360degrees
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Foundations®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 11-19/100 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 6-63/100 in
- Spout Reach:
- 9-1/2 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No