Delta Faucet Foundations® Single Handle Kitchen Faucet in Stainless

DB4410LFSS

Manufacturer Part #: B4410LF-SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 360degrees

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Foundations®
Depth
11-19/100 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
8-3/8 in
Faucet Material
Plastic
Faucet Mount
Deck Mount
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Plastic
Handle Type
Lever
Height
8-19/50 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Maximum Height
8-19/50 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
9-1/2 in
Spout Swivel
360°
Spout Type
Low Arc
Trim Only
No
Type
Faucet
Weight
3.43

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday