Delta Faucet

Foundations® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #DB2510LF  |  Manufacturer Part #B2510LF

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • Metal pop-up
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Foundations®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-19/100 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Centerset

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Plastic

Handle Type: Lever

Height: 2 in

Lead Law Compliant: Yes

Material: Plastic

Maximum Height: 3-3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 3-3/4 in

Spout Reach: 4-31/100 in

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.42

Frequently Purchased Together

+
+

This Item: Delta Faucet Foundations® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome