Delta Faucet
Foundations Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only
Part #DBT2710SS | Item #3863347 | Manufacturer Part #BT2710-SS
Product Details
- ADA Compliant
- 3 3/16" from deck to aerator
- Easy installation also allows for above-deck adjustability
- Rough-in for use with 3-hole, 2-handle roman tub trim kits
- 3-hole 8-16" installation
- Rigid slip-on spout
- Order rough separately
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Collection: Foundations
Color Finish: Stainless
Color Finish Category: Stainless Steel
Depth: 9-4/25 in
Faucet Connection: IPS
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 2 gpm
Handle Material: Brass
Handle Type: Lever
Height: 4-1/2 in
IAPMO Listed: Yes
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 4-1/2 in
Spout Reach: 6-7/8 in
Spout Type: Rigid Slip-on
Trim Only: Yes
Type: Faucet
WaterSense Labeled: No
Weight: 3.82