Single Handle Pressure Balancing Valve Trim in Stainless
Foundations® Single Handle Pressure Balancing Valve Trim in Stainless
Frequently Purchased Together
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- ADA Compliant
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Single lever handle for ease of temperature control
- 120° - maximum handle rotation
- Single function operation
- Field adjustable means to limit handle rotation into hot water zone
- Back-to-back installation capability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Foundations®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Maximum Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- Faucet
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 1.95 lb