Single Handle Pressure Balancing Valve Trim in Chrome

You last purchased this on
 
Delta Faucet

Foundations® Single Handle Pressure Balancing Valve Trim in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Foundations® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DBT13010
  • Item #3985483
  • Manufacturer Part #BT13010
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA Compliant
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Single lever handle for ease of temperature control
  • 120° - maximum handle rotation
  • Single function operation
  • Field adjustable means to limit handle rotation into hot water zone
  • Back-to-back installation capability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Foundations®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Maximum Height:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Type:
Faucet
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
1.95 lb