0 items

Delta Faucet Cassidy™ French Curve Bath Faucet with Bidet Handle

DH298

Color Finish

Starting at $59.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For kitchen, bar/prep, deck mount lavatory, and bidet applications
  • Metal lever handles

SPECIFICATIONS

ADA Compliant
No
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday