0 items

Delta Faucet Victorian® Front Mount Toilet Tank Lever

D75060

Color Finish

Starting at $37.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates beautifully with the faucets in the Victorian Bath Collection
  • Matching lighting fixtures available
  • Universal mount

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
Installation Type
Front Mount
Length
10-1/2 in
Material
Zinc
WaterSense Labeled
No
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday