Delta Faucet Gala™ Spray Assembly in Polished Chrome

DRP50782

Manufacturer Part #: RP50782

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Vessona® 21925LF Kitchen Faucet
Collection
Gala™
Faucet Part Type
Spray Assembly
GSA Approved
No
Handle Material
Plastic
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday