Delta Faucet

Gala Support Assembly with Nut in Polished Chrome

Part #DRP50787  |  Manufacturer Part #RP50787

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Gala

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 1-63/100 in

Faucet Part Type: Spray Assembly

GSA Approved: No

Handle Material: Plastic

Height: 3-3/4 in

IAPMO Listed: No

Length: 6-1/2 in

Material: Plastic

Maximum Height: 3-3/4 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Type: Faucet

Weight: 0.095